missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 20 Data Logger Series
Data logger to measure temperature and / or humidity during transportation and in warehouses
Brand: Ebro Electronic™ 1601-0042A
This item is not returnable.
View return policy
Description
EBI 20 data loggers are very robust and are in use all over the world in transportation and for warehouse monitoring.
Specifications
Datalogger | |
40,000 Readings | |
LED Indicator | |
Lithium | |
1 | |
IP67 | |
NTC | |
1 min. to 24 hr. | |
0.5°C | |
-30°C to +60°C |
LCD | |
Calibrated | |
Universal Software | |
24 Months | |
USB | |
EBI 20-T1 | |
±0.5°C | |
10 to 90% | |
-30°C to +60°C | |
69 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ebro Electronic™ EBI 20 Data Logger Series > EBI 20-T1 temperature data logger
Spot an opportunity for improvement?Share a Content Correction