missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Duran™ Glass Socket Adapter
£36.35 - £100.00
Specifications
Certifications/Compliance | DIN 12249 form E and in addition to DIN standard |
---|---|
Material | Duran Glass |
Product Type | Socket Adapter |
Quantity | 10Pack |
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Cone Size | Price | Quantity & Availability | |||||
10412931
|
Lenz Laborglasinstrumente™
01100129 |
Socket Size/Cone Size: NS 29/32 |
£36.35
Pack of 10 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
10612741
|
Lenz Laborglasinstrumente™
01100145 |
Socket Size/Cone Size: NS 45/40 |
£100.00
Pack of 10 |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
Specifications
DIN 12249 form E and in addition to DIN standard | |
Duran Glass | |
Socket Adapter | |
10Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title