missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Dry Scroll Pump

nXDS is a dry scroll pump offering pumping speeds of 6 m³/h, combined with lower ultimate pressures, lower power consumption, and lower noise levels than other pumps.

Brand:  BUCHI 11068158

Product Code. 17234684

  • £7210.00 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Oil-free, intelligent control functions, and long service intervals ensure a low cost of ownership, making it an idea pump for freeze drying
Specifications

Specifications

Benchtop Freeze Dryer
0
Stainless Steel
220/240 V
6 m³/hr.
Ambient to -105°C
North America
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers