missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Newland™ DoviSCAN™ DS100 Medical Data Matrix Scanner
The Newland DoviSCAN is a smart and compact scanner especially designed for medical intrument identification and tracking.
Brand: Newland™ DS100
Code : Z3
Additional Details : Weight : 0.32500kg
Description
- DoviSCAN™ is equipped with BlueLED technology to ensure reliable scanning of small 2D data matrix codes used on medical instruments for direct part marking (DPM)
- Codes ranging in size from 1mm to 14mm can be scanned with ease on instruments that have laser cut, engraved or etched data matrix codes
- The casing is shockproof, dust-tight protected and splash-water resistant to make cleaning fast and easy
- DoviSCAN can be connected directly to a computer via COM port emulation and is USB powered so no additional cables are needed to simplify its installation
- DoviSCAN can be connected to any registration software for instrument identification and tracking, improving the overall quality assurance and work process
Specifications
USB powered, DC 5V, 2.2W | |
USB HID-KBW, USB, COM Port Emulation | |
2D Datamatrix: ECC200, ECC000, 050, 080, 100, 140 etc. | |
FCC Part15 Class B, CE EMC Class B | |
Medical instruments with DPM marking | |
45 x 45 x 120 mm |
DoviSCAN DS-100 2D DPM Scanner | |
752 x 480 | |
325 g | |
Reliable scanning of small 2D data matrix codes from 1mm to 14mm | |
Shockproof, dust-tight and splashproof casing |