Learn More
BRAND™ BLAUBRAND™ IntraEND™ Disposable Micropipets
Comprised of disposable glass without ring mark. BRAND™ Blaubrand™ IntraEND™ Disposable Micropipets are in compliance with DIN ISO 7550 and CE-marked in accordance with IVD-Directive 98/79. Volume is defined by end-to-end filling. Volumes greater than 5μL include DE-M marking.
Brand: BRAND™ 709144
Additional Details : Weight : 0.01000kg
Description
- Comprised of disposable glass without ring mark.
- Complies with DIN ISO 7550.
- CE Marked in accordance with IVD-Directive 98/79
- Calibrated to contain (TC, In.)
- Volume is defined by end-to-end filling
- Volumes greater than 5μL include DE-M marking.
Specifications
≤±0.5% | |
DIN ISO 7550, IVD-Directive 98/79 CE | |
250/Box | |
61 mm |
To Contain | |
Glass | |
100 μL | |
Single-use |