missing translation for 'onlineSavingsMsg'
Learn More

Manutan Diamond Dyna Shield medium duty anti-fatigue mat, black/yellow, 910mm wide

Brand:  Manutan A353412

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12896029

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

12. 7mm thickness anti-fatigue matting with excellent wear resistance. Unique Dyna-Shield™ layer extends service life by 50%. Priced per linear metre. To order first identify total length required in metres, then order in multiples of one metre e.g. if total length required equals 10 metres then order quantity will be 10.
  • Black/yellow
  • Mat thickness: 12.7mm
  • Width: 910mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers