missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Depot PE with Wing Door - Version Drum

The Depot PE with Wing Door is approved for the safe storage of water pollutants and has a high resistance to oils, acids and alkalis.

Brand:  asecos™ 36470

 View more versions of this product

Product Code. 17806416

  • £2390.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With integrated sump pallet
  • For direct placement of a barrel on a Euro pallet or barrel storage on the optional PE half pallet
  • Integrated pocket for access underneath by forklifts and forklift trucks
  • Ready for anchoring to the ground (anchor kit optional)
Specifications

Specifications

Body grey, doors blue
240 L
Disposal Can
1140.00 mm
1140.00 mm
1980.00 mm
1410.00 mm
110 kg
63.4 gal.
Polyethylene
44.88 in.
44.88 in.
77.95 in.
55.51 in.
242.51 lb.