missing translation for 'onlineSavingsMsg'
Learn More

IKA™ DB 6.2 Block

Product Code. 13410647 Shop All IKA Products
Click to view available options
Capacity: 64 x 0.2mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

For Use With (Equipment) Individual PCR Tubes 0.2mL Tubes
Holds 0.2ml Tubes
No. of Places 64
Type Block
Width (Metric) 95 mm
Height (Metric) 51 mm
Depth (Metric) 76 mm
Depth (Metric) Interior 15.5 mm
Diameter (Metric) Base 6.4 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.