missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
For Use With (Equipment) | Vials (17 mm) |
No. of Places | 12 |
Type | Block |
Width (Metric) | 95 mm |
Height (Metric) | 51 mm |
Depth (Metric) | 76 mm |
Depth (Metric) Interior | 45 mm |
Diameter (Metric) Base | 17.8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction