missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Cupboard for general use with four shelves, grey, 1950mm x 590mm x 450mm
Brand: Manutan A334482
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Durable, heavy duty storage cupboards with extra strong welded door frames for greater security. Concealed hinges for a clean line appearance and a wipe-clean finish with a tough protective coating. Fitted lock supplied with two keys.- Grey door
- Four shelves
- Dimensions (H x W x D) : 1950mm x 590mm x 450mm
- Shelf capacity UDL : 100kg