missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Cryo.s Round Bottom 5 mL Polypropylene Tube with Internal Thread Cap
Made of high-grade polypropylene which guarantees high thermal resistance.
£144.00
Product Code | Brand | Closure Color | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Description | Price | Quantity & Availability | ||||
10195490
|
Greiner Bio-One
124276 |
Yellow | With writing area |
£144.00
Pack of 300 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10771201
|
Greiner Bio-One
124275 |
Green | With writing area |
£144.00
Pack of 300 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Internal thread has silicone gasket
- With ID writing area
- Sterile
- Non-pyrogenic and non-toxic
- Includes 100 white cap inserts
- Polyethylener case
- Dia. x Height: 12.5 x 86mm
Specifications
Round | |
Polypropylene | |
Sterile |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title