missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap

Made of high-grade polypropylene which guarantees high thermal resistance.

Brand:  Greiner Bio-One 123279

 View more versions of this product

Product Code. 15902292

This item is not returnable. View return policy

Description

Description

  • Internal thread has silicone gasket
  • With ID writing area and star foot base
  • Sterile
  • Non-pyrogenic and non-toxic
  • Includes 150 white cap inserts
  • Dia. x Height: 12.5 x 42mm
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
With writing area
Not Autoclavable
Polypropylene
500
-196°C to +121°C
Sterile
Polypropylene
Free of detectable DNase/RNase, human DNA and pyrogens. Contents non-cytotoxic
Blue
Conical (Starfoot)
Writing Area
100
1.0 to 1.2 mL
Yes
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Greiner Bio-One Cryo.s Conical Bottom 1 mL Polypropylene Tubes with Internal Thread Cap > w/Internal thread blue cap; Sterile; w/Star foot base and ID writing area

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.