missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Pouring Rings

Product Code. 17233484
Click to view available options
Closure Size:
GL 32
GL 45
Color:
Clear
Red
This item is not returnable. View return policy
This item is not returnable. View return policy

For drip-free pouring

These are various sizes and types of screw caps for use with storage bottles.

TRUSTED_SUSTAINABILITY

Specifications

Color Red
Diameter (English) Inner Neck 1.6 in.
Diameter (Metric) Outer Neck 1.77 mm
Diameter (Metric) Inner Neck 41 mm
Material ETFE
No. per Case 50/Cs.
No. per Pack 50/Pk.
Quantity 50 Pk.
Sterility Non-sterile
Thread Size (Metric) GL 45
Certifications/Compliance ISO 9001:2008
For Use With (Equipment) Used with Plastic storage bottle
Closure Size GL 45
Closure Type No Closure
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'