missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Corning PFA Graduated Low Form Griffin Beaker
Click to view available options
Capacity (Metric):
25 mL
Description
- Autoclaving: This product can withstand autoclave cycles of 121°C and 15 psi for 15 minutes without change to product physical dimensions and volumetric accuracy.
- Heating / Cooling: The upper temperature limit for this plastic material is 250°C. This product IS NOT suitable for Dry Heat Sterilization as it will melt. This product MUST NOT be heated by any direct, surface contacting heat source. A lower limit usage temperature has not been established for this product.
Order Info
CapacityMetric
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Outer | 32 mm |
Capacity (Metric) | 25 mL |
Material | PFA |
Height (Metric) | 50 mm |
Quantity | 12 Pk. |
Type | Beaker |
Graduated | Yes |
Scale | Raised Scale |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'