missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Conical Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap

Ideal for optical measurements due to its high clarity.

£153.00 - £192.00

Specifications

Product Type Multi-purpose Container
Material Polystyrene
Capacity (Metric) 30 mL
Closure Color White
Closure Material Plastic
View More Specs

Products 5
Product Code Brand Sterility Label Price Quantity & Availability  
Product Code Brand Sterility Label Price Quantity & Availability  
13077673
View Documents
Greiner Bio-One
201150
Aseptic No Label
£153.00
Pack of 400
Please to purchase this item. Need a web account? Register with us today!
13097673
View Documents
Greiner Bio-One
201152
Aseptic Labeled, Plain
£160.00
Pack of 400
Please to purchase this item. Need a web account? Register with us today!
10104821
View Documents
Greiner Bio-One
201170
Sterile No Label
£170.00
Pack of 400
Please to purchase this item. Need a web account? Register with us today!
10114821
View Documents
Greiner Bio-One
201172
Sterile Labeled, Plain
£192.00
Pack of 400
Please to purchase this item. Need a web account? Register with us today!
10778174
View Documents
Greiner Bio-One
201171
Sterile Labeled, Printed
£169.00
Pack of 400
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Volume: 30mL
  • White plastic screw cap
  • Support skirt at bottom
  • With or without plain or printed label
  • Dia. x Height: 25 x 90mm
  • Manufactured aseptically in a Class II Clean Room environment
  • Can be used
Specifications

Specifications

Multi-purpose Container
30 mL
Plastic
Support skirt at bottom
For academic and medical purposes
Polystyrene
White
Screw Cap
25 mm
90 mm
Videos
SDS
Documents

Documents

Product Certifications