missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Colorimetric Tray
Kartell™ Colorimetric Tray is constructed of polyethylene for durability and is particularly useful in colorimetric tests.
Brand: Kartell™ 0035600
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Includes three round depressions that are 21mm in diameter and 7mm in depth
- Useful for colorimetric tests
Especificaciones
White | |
Staining Tray | |
58 x 28 mm | |
58 mm |
Polyethylene | |
Colorimetric tests | |
28 mm | |
21 mm |