missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Electrothermal™ CMU Series Uncontrolled Mantle
Double-fused and grounded for safety. Electrothermal™ CMU Series Uncontrolled Mantle requires a controller such as MC5 or MC242.
Brand: Electrothermal™ 36003-30
Additional Details : Weight : 0.01000kg
Descripción
- Valuable for fume hood or remote working
- Must be used with a controller; recommended controllers are MC5 and MC242
- Round bottom flask capacities of between 50mL to 5000mL
- “Cool-to-touch” outer casing
- Element temperatures up to 450°C
- Indicator lamps for power and heater operation
- Replaceable insulated heater cartridge
- Rugged, easy to clean powder coated aluminum casing
- Non-skid feet and support rod bracket (Support rods not included)
- Flexible coiled heating elements absorb shock, minimising the risk of flask breakage
- Heating element is attached to a rigid thermal insulating cartridge to ensure maximum heat transfer and support
- Safety features include a grounded earth stainless steel screen covering the heating element and double fuses
Especificaciones
5000 mL | |
230 V | |
800W | |
450°C |
320 x 320 x 220mm | |
Powder-coated aluminum | |
2.75kg | |
50/60 Hz |