missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Metalware Range™ Stainless Steel Round Pipet Sterilizing Boxes
Keep pipets sterile with sterilizing boxes. Nickel Electro™ Metalware Range™ Stainless Steel Round Pipet Sterilizing Boxes can be steam sterilized at 120°C and withstand dry heat temperatures of up to 180°C.
Brand: Nickel Electro™ 6201
This item is not returnable.
View return policy
Description
- Stainless Steel round profile with lid
- Can be steam sterilized up to 120°C
- Can withstand dry heat up to 180°C
Specifications
Autoclavable | |
Non-sterile | |
0.485 kg | |
Sterilizing Box |
Stainless Steel | |
Each | |
407 mm |