missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap

Product Code. 11738729
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
48/Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

General use bottles. Fisherbrand™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap are ideal when content integrity is important.

Clear Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and sample or product visibility is important. Boston Round bottles feature a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary. These environmentally sensitive bottles help eliminate waste and help to insure product integrity for long term storage.

  • Features narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Material Glass
Length (Metric) 95 mm
Quantity 12/Cs.
Closure Color Black
Liner Material PolyCone
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Shape Boston Round
Height (Metric) 136 mm
Product Type Boston Round Bottle
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.