missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Automatic Burettes DURAN™, Blue Graduation
Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Automatic Burettes with Blue Graduation are available in a range of capacities to fit your needs.
Brand: Hirschmann™ 3440370
This item is not returnable.
View return policy
Description
- Acc. To Pellet
- Schellbach
- Main point ring graduation
- With blue graduation
- Acc. to DIN EN ISO 385
- conformity certified, with dated batch identification
- Lateral stopcock with PTFE spindle, without intermediate stopcock
Specifications
Clear | |
500 mm | |
0.05 mL | |
Blue | |
PTFE | |
Automatic Titrating Buret | |
DIN EN ISO 385 |
25 mL | |
Glass | |
2000 mL Clear Glass Storage Bottle | |
Lateral | |
±0.03 mL | |
Class AS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto