Learn More
Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture
Gently stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with this slow-speed stirrer.
£588.23 - £2102.03
Specifications
Speed | 5 to 120 rpm |
---|---|
Top Plate Material | Stainless Steel |
Shape | Square |
Wattage | 4 w |
Height (English) | 2.4 in. |
Product Code | Brand | Stirring Positions | Speed | Capacity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Stirring Positions | Speed | Capacity | Price | Quantity & Availability | |||
11764687
|
Thermo Scientific™
50119113 |
1 | 5 to 120 rpm | 20 L |
£588.23
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||
11784687
|
Thermo Scientific™
50119114 |
4 | 5 to 120 rpm | 5 L |
£2102.03
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
Description
Stir thermally sensitive cultures including microcarrier cultures, culture broths and cell suspensions with the Thermo Scientific™ Cimarec™ Biosystem Slow-Speed Stirrer for Cell Culture. This product offers gentle stirring and low heat output to protect sensitive cell cultures within CO2 incubators.
Features:- Hermetically sealed housing resists microorganisms while separate external controller ensures that only the hermetically sealed stirrer is exposed to the CO2 environment
- Heatless operation protects thermal sensitive cell culture and will not compromise the incubator chamber conditions
- Stainless-steel housing is easy to clean and resists aggressive media
- Gradual low-shear acceleration on start-up
- Controller has adjustable power settings that decrease power consumption and lower heat output
- Operating conditions are -10°C to +56°C at 100% RH
- Protection class IP 68
- Smooth and even stirring as low as 5rpm
- Single position stirrers have the power to stir up to 20L
- Four-position stirrers can stir up to 5L per position
Biomodul 40 B control unit (sold separately)
Warranty: 5 years
Specifications
5 to 120 rpm | |
Square | |
2.4 in. | |
0.4 to 4 w | |
Stirrer |
Stainless Steel | |
4 w | |
6 cm | |
-10°C to +56°C (Operating) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.