missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Steel Spheres for Viscometer
Helps with the measurement of fluid thickness. Azpack™ Steel Spheres for Viscometer are made of carbon chrome steel.
Brand: Azpack™ 12453040
Code : 03
Additional Details : Weight : 0.01440kg
Description
- Constructed of carbon chrome steel
- Round shape
- Available in 4 sizes
- For use with viscometer
- Density: 7.785g/nL
Specifications
Spare Steel Balls | |
Viscometer | |
Steel |
45 to 1500 Strokes | |
3.175mm dia. | |
45 to 1500 Strokes |