missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minigrip™ Resealable Write-on Bags
Label bag contents with ease. Minigrip™ Resealable Write-on Bags provide three white bars specifically designed for writing on with inkpen or marker.
Brand: Minigrip™ BAJ-340-065X
This item is not returnable.
View return policy
Description
- Polyethylene
- Resealable
- Autoclavable
- Three write-on bars for labelling
Specifications
Resealable Bag | |
Ideal for storing stationery and sending samples | |
100 Pack | |
190 mm |
Clear | |
Polyethylene | |
75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Minigrip™ Resealable Write-on Bags > 75W x 190mmD
Spot an opportunity for improvement?Share a Content Correction