missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Mark-M™ 13mL Soda Lime Glass Culture Tubes
Plain disposable soda lime glass tubes.
Brand: DWK Life Sciences 60MM190
Additional Details : Weight : 0.50000kg
Description
Plain disposable soda lime glass tubes.
- All tubes have sturdy, uniform bottoms and consistent lengths
- No marking spot
- Manufactured from 90 expansion soda-lime glass conforming to USP Type III requirements
- Capacity: 13mL, OD: 16mm, Length: 75mm
- Shelf-Pack: 250, Case: 1000
Specifications
Culture Tube | |
USP Type III | |
75 mm | |
Yes | |
Yes |
16 mm | |
11 mL | |
Soda Lime Glass | |
None |