missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ CG16K Capsule Dial Gauge

Gives better repeatability than bourdon gauges, especially at low pressures

Brand:  Edwards Vacuum™ D35612000

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12985274

  • £658.58 / Each
Estimated Shipment: 08-07-2024
to see stock.
Add to basket

Description

Description

Barometrically compensated design gives better repeatability than bourdon gauges, especially at low pressures.
N.B. Use an adapter plus Co-Seal and clamp if retro fitting previous model CG3 with 3/8 inch BSP fitting. For adapter, please contact Customer Service.
  • Rugged gauge with easy to read 100mm dial
  • Accuracy ±2%
  • NW16 vacuum flange
Mechanical gauge for use with pumps.
Specifications

Specifications

±2%
Capsule Dial Gauge
0 to 50 mbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers