missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edwards Vacuum™ CG16K Capsule Dial Gauge
Gives better repeatability than bourdon gauges, especially at low pressures
Brand: Edwards Vacuum™ D35611000
Code : 03
Additional Details : Weight : 1.00000kg
Description
Barometrically compensated design gives better repeatability than bourdon gauges, especially at low pressures.N.B. Use an adapter plus Co-Seal and clamp if retro fitting previous model CG3 with 3/8 inch BSP fitting. For adapter, please contact Customer Service.
- Rugged gauge with easy to read 100mm dial
- Accuracy ±2%
- NW16 vacuum flange
Specifications
±2% | |
Capsule Dial Gauge | |
0 to 125 mbar |