missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Castors with Plinth
65 mm castors with plinth
Brand: asecos™ 28801
Code : 03
Additional Details : Weight : 6.00000kg
Alert:
Use only in combination with cabinet
Description
- Sheet steel powder-coated
- For model UB90
- For under bench cabinets
- Height = 65 mm
Specifications
2.50 kg | |
UB90 with a width of 890 mm | |
Steel |
Castors with plinth | |
Powder-coated plain | |
Model UB90 under bench cabinets |