Learn More
Thermo Scientific™ Cabinet Softening System WAE
Extend the life of reverse osmosis membranes. Single softening cabinet systems have time control and are specially designed for discontinuous use.
£2585.15
Product Code | Brand | Description | Capacity (Metric) | Flow Rate | Salt Stock | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Capacity (Metric) | Flow Rate | Salt Stock | Price | Quantity & Availability | ||
12716208
|
Thermo Scientific™
06.1278 |
Cabinet Softening System WAE – 100 – ES | 10 m³ at 10°dH | 2.5 L/hr. | 75 kg |
£2585.15
Each |
Estimated Shipment: 01-04-2025
Log in to see stock. |
||
Description
Single softening cabinet systems have time control and are specially designed for discontinuous use. Ideal for laboratory point-of-use water purification systems, the Thermo Scientific™ Cabinet Softening System WAE is ready-to-connect, and softens feed water before feeding a reverse osmosis system. By removing hard ions, such as calcium and magnesium, the softened water extends the life of the reverse osmosis membrane.
- Specifically designed for discontinuous use
- Time is required for regeneration of ion exchange media
- User sets electronic timer to determine when regeneration will be automatically initiated
- Water connections are R1 in.
Ordering Information:
This product is not available in all regions
Specifications
Water Softening System, WAE | |
450 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.