missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Vacuum Seal WD-26 for Rotavapors™ R-210/215 and RII
Convenient and efficient rotary evaporation. Vacuum Seal WD-26 for Rotavapors™ R-210/215 and RII enables the user to realize the highest expectations in convenience and versatility.
Brand: BUCHI 048021
Code : NEW
Additional Details : Weight : 0.00752kg
Description
Rotavapor advantages:- Convenient - Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip User-friendly operation due to ergonomic electric or manual lift Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
- Extendable and versatile - Easy plug & play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs Choice between 5 L high-temperature and 1 L fast-heating bath Wide range of beneficial accessories available: seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
- Reproducible - Precise operation control with integrated digital display of heating temperature, rotation speed and lift position Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300 / I-300 Pro only)
Specifications
PTFE | |
Vacuum Seal WD-26 | |
Rotavapors™ R-210/215 and RII |