Learn More
BSLP Calibration Oil, 1.46990 RI, Bellingham and Stanley™
Verify and calibrate refractometers with traceable, certified materials. Bellingham + Stanley™ BSLP Calibration Oil, 1.46990 RI is supplied in packs of five 5mL glass bottles and is accompanied by a Certificate of Calibration, an SDS and pipettes.
Brand: Bellingham Stanley 90-525
Code : 04
Additional Details : Weight : 0.18900kg
Description
Verify and calibrate refractometers with traceable, certified materials. Bellingham + Stanley™ BSLP Calibration Oil, 1.46990 RI is supplied in packs of five 5mL glass bottles and is accompanied by a Certificate of Calibration, an SDS and pipettes.
Calibration Oils are one of the most commonly used materials for calibrating refractometers as they have good traceability, particularly to NIST. Having a high temperature co-efficient, Calibration Oils are best used where strict temperature control is adopted at 10–75°C, as well as at ambient conditions as long as the prism temperature is reliably known.
- 12 month validity from date of dispatch
- Traceable to NIST and ICUMSA
- UKAS Certificate of Calibration showing values at 20°C and 589.3nm
- Refractive Index: 1.46990
- Brix value: 71.81
Specifications
BSLP Calibration Oil | |
Glass Bottles | |
Yellow | |
Yes | |
Almost odorless | |
0.86g/cm3 at 20°C | |
195°C |
1.46990 Refractive Index 71.81 Brix Value |
|
5 x 5 mL | |
UKAS certified Traceable to ICUMSA & NIST EN ISO/IEC 17025:2005 |
|
>300°C | |
25–80 mPa*s at 20°C | |
300°C | |
Liquid |