missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Steris™ Browne™ Plain Masking Tape
Use Browne™ Plain Masking Tape when autoclaving to hold objects into place and keep them from moving or sliding since the tape's efficacy is not affected by steam..
£12.99 - £16.47
Specifications
Color | Cream |
---|---|
For Use With (Application) | For process indicator autoclave |
Product Type | Plain Masking Tape |
Material | Paper |
Sterilization Method | Steam |
Product Code | Brand | Dimensions (L x W) | Sterilization Indicator | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Sterilization Indicator | Price | Quantity & Availability | ||||
12789125
|
Steris™
0160AB |
50 m x 19 mm | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12799125
|
Steris™
0161AB |
50 m x 25 mm | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Plain paper
- Cream
-
Specifications
Cream | |
Plain Masking Tape | |
Steam |
For process indicator autoclave | |
Paper |