missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS2200™ and TLS-PC™ General Purpose Labels
Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.
Brand: Brady™ 089407
This item is not returnable.
View return policy
Description
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
- Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
Specifications
UL Recognised; CSA Accepted | |
Permanent Acrylic | |
Matte | |
Polyester | |
Freezer, Autoclave | |
250/Pk. | |
-40°C to +160°C | |
28.58 mm | |
48.26 mm | |
25.40 mm |
TLS 2200/TLS PC Link Labels | |
Translucent | |
Label | |
General Purpose Label | |
1 | |
Rectangle | |
0.091 mm | |
1 in. | |
1.9 in. |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto