missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers
Designed to adhere to highly curved surfaces, wires and cables
Brand: Brady™ 131601
Code : NEW
Additional Details : Weight : 0.16400kg
Description
- Feature printable zone in white or yellow
- Transparent, non printable area wraps around wires and cables for laminating printed texts
- Offers resistance to abrasion, handling, solvents, water, oil and dirt
- Available in various sizes
Specifications
Black, Yellow | |
Label Maker Cartridge | |
1 Ea. (70 labels) | |
25.4 x 101.6 mm | |
25.4 mm | |
101.6 mm |
Self-laminating Vinyl (B-427) | |
BMP™51,BMP™53,BMP™41 Printers | |
1 x 4 in. | |
1 in. | |
4 in. |