missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers
Designed to adhere to highly curved surfaces, wires and cables
Brand: Brady™ 131581
Code : NEW
Additional Details : Weight : 0.16100kg
Description
- Feature printable zone in white or yellow
- Transparent, non printable area wraps around wires and cables for laminating printed texts
- Offers resistance to abrasion, handling, solvents, water, oil and dirt
- Available in various sizes
Specifications
UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel | |
Permanent Acrylic | |
Matte | |
Label Maker Cartridge | |
1 | |
Rectangle | |
25.4 x 19.050 mm | |
0.102 mm | |
1 in. | |
0.75 in. | |
9.53 mm |
BMP41/BMP51/BMP53 Labelmaker Labels | |
Black, White, Clear | |
Self-laminating Vinyl (B-427) | |
BMP™51,BMP™53,BMP™41 Printers | |
1 Ea. (340 labels) | |
1 x 0.75 in. | |
-70°C to +70°C | |
19.05 x 25.40 mm | |
25.4 mm | |
19.050 mm |