missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ IDXPERT™ and LABXPERT™ FreezerBondz II Labels: Rectangular with Circles
Labels withstand environments from LN2 to autoclave, helping preserve research while maintaining sample traceability
£197.00 - £200.00
Specifications
Description | Surface Mount |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Black, White |
Finish | Semi-Gloss |
Format | Label |
Product Code | Brand | Diameter (English) | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | ||
10880321
|
Brady™
105951 |
0.37 in. | 300/Pk. | 0.37 in. | 1 in. | N/A | |||
11886003
|
Brady™
105950 |
0.44 in. | 300/Pk. | 0.5 in. | 1 in. | N/A | |||
12859928
|
Brady™
105952 |
0.37 in. | 300/Pk. | 0.5 in. | 1 in. | N/A | |||
Description
Labels withstand environments from LN2 to autoclave, helping preserve research while maintaining sample traceability
- Made of polyester with permanent acrylic adhesive
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Provides viewing window for liquid level inside vial
- Survives exposure to common laboratory environments, such as liquid nitrogen, freezers down to -196°C (-320.8°F), autoclaves, and water baths up to 121°C (249.8°F)
- Label sizes available for vials, slides, well plates, straws, petri dishes, boxes, and general applications
Order Info
For use with Brady LABXPERT and IDXPERT printers
Specifications
Surface Mount | |
Black, White | |
Label | |
Label | |
1 | |
Rectangle with Rounded Corners | |
0.081 mm | |
25.40 mm |
Acrylic, Permanent | |
Semi-Gloss | |
Polyester | |
LabXpert™ Printer | |
300/Pk. | |
-196°C to +130 °C | |
1 in. |