missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™51/BMP™53 Label Maker Cartridges: Freezerbondz Polyester

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

Brand:  Brady™ 143314

Code : 50

Additional Details : Weight : 0.11340kg

 View more versions of this product

Product Code. 12744029

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Ideal identification solutions for biotechnology, agricultural, environmental and forensic research industry

  • Designed to “match” existing vial, slide, and well plate sizes
  • Holds up under tissue processing protocols and other extreme conditions
  • Readable and allow for easy bar coding and scanning
  • Color: Black on White
  • Material Type: Polyester
  • Material Description: Freezerbondz™ Polyester
  • Printer Compatibility: BMP51, BMP53
Specifications

Specifications

White
Polyester
38.10 mm
3.81 cm
0.053 mm
Permanent
White film with Matte white thermal transfer printable coated ink
-196°C to +130 °C
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
BMP51 Label Printer, BMP53 Label Printer
3.75 in.
1.5 in.
0.0021 in.
98.42 x 38.10 mm
BMP51/53 FreezerBondz Labelmaker Labels
Rectangle
ASTM D
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers