missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Non-Adhesive Tag Stock Supply
BBP™ Non-Adhesive Tag Stock Supply material is ideal for safety, lockout and general purpose hang-tagging.
Brand: Brady™ 118012
Code : NEW
Additional Details : Weight : 0.45360kg
Description
- Easy to hole-punch
- Ideal for on-the-spot warning of dangerous conditions
- Meets OSHA 50 lbs. pullout specification for lockout tags
- Service temperature range of -40 to 193° F
Specifications
1 Ea. | |
White | |
Matte | |
2 Years | |
50 ft. | |
-104°C to 379.4°C | |
3.25 in. |
OSHA 1910.145 | |
Polyester | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
15.24 m | |
0.0137 in | |
-40°F to 193°F | |
83.00 mm |