missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BP-THT-IP300-C-UK Model IP Printer
Brand: Brady™ 360845
Code : Z3
Additional Details : Weight : 9.60000kg
Specifications
IP Printer | |
Thermal Transfer | |
312.00 mm | |
312 x 240 mm | |
IP Label Printer 300 dpi - UK with Cutter | |
English | |
200 labels/day | |
LabelMark, Windows based driver for 3rd party software use, CodeSoft | |
5.90 kg | |
1 Ea. |
Monocolor LCD | |
240 mm | |
435 mm | |
Monochrome | |
This IP printer with pre-installed cutter ships with a USB Cable, a power cord, a driver CD and a Codesoft Basic CD | |
64 MB | |
300 dpi | |
USB, Serial, Ethernet. Optional: WiFi | |
Asset identification, Barcode labelling, Wire and cable marking, Circuit board identification |