Learn More
Thermo Scientific™ Bottom-of-the-Bottle™ Solvent Filters
Protect your HPLC system with Thermo Scientific™ Bottom-of-the-Bottle™ Solvent Filters.
Brand: Thermo Scientific™ A-436
Code : 16
Additional Details : Weight : 0.10000kg
Description
Protect your HPLC system from contamination with Thermo Scientific™ Bottom-of-the-Bottle™ Solvent Filters. The flat design ensures efficient draw. They are made from 100% PEEK polymer and include two 10µm filters. A helium sparge port and frit are incorporated for optional use.
- Efficient draw
- 100% PTFE polymer, including 2μm filter
- Built-in helium sparge port and frit
- Stainless-steel 10μm inlet filters for longer lifetime
Specifications
Filter Kit | |
For 3/16 in. tubing | |
3/16 in. OD Plastic Tubing |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.