missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Borosilicate Glass T-shape Stopcock Adapter
Control flow rate with a T-shape adapter. The QuickFit™ borosilicate glass stopcock adater with cone comes with a GP Rotoflo™ stopcock.
£115.00 - £178.00
Specifications
Product Type | Stopcock Adapter |
---|---|
Material | Borosilicate Glass |
Shape | T-shape |
Includes | GP Rotaflo™ PTFE stopcock |
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
10645915
|
Quickfit
MF11/1B/SC |
14/23 |
£115.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
10196064
|
Quickfit
MF11/2B/SC |
19/26 |
£177.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
10349804
|
Quickfit
MF11/3B/SC |
24/29 |
£178.00
Each |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||||
Description
- With GP Rotaflo™ PTFE stopcock providing fine flow control and positive closure
- Detachable plastic screw thread connectors allow rubber hose etc. , to be fitted easily and safely
Specifications
Stopcock Adapter | |
Borosilicate Glass | |
T-shape | |
GP Rotaflo™ PTFE stopcock |