missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ Borosilicate Glass Flowmeter with Direct Scale
POA
Specifications
Type | Flowmeter |
---|---|
Accuracy | ±5% |
Case Material | Anodized Aluminum |
For Use With (Application) | Air |
Length (Metric) | 150 mm |
Specifications
Flowmeter | |
Anodized Aluminum | |
150 mm | |
Direct |
±5% | |
Air | |
±0.25% | |
Integral needle |