missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Black Phenolic Resin Screw Caps
Click to view available options
Closure Liner:
Butyl-PTFE
Polyethylene Foam
Polyethylene-coated Chipboard
Polyvinyl
Rubber
Thread Size (Metric):
18mm
18mm Polyex
18mm Teflon™
28mm
28mm PVDC
28mm Polyex
30mm
30mm Polyex
30mm Teflon™
33mm AS
35mm Polyex
35mm Teflon™
38mm TS
40mm
40mm Polyex
40mm Teflon™
48mm AS
Description
- Polyethylene-coated chipboard liners temperature resistant up to 80°C
- Rubber liners fully autoclavable
- Polyethylene foam liners temperature resistant up to 60°C
- Butyl-PTFE liners fully autoclavable
Specifications
Specifications
Color | Black |
Material | Phenolic Resin |
No. per Pack | 100Pack |
Quantity | 100 Pack |
Thread Size (Metric) | 18mm Teflon™ |
Product Type | Cap |
Closure Liner | Butyl-PTFE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'