Learn More
Sartorius™ Midi Plus™ Replacement Filters
Replace the filters in gray-toned Midi Plus™ pipetting controllers. Sartorius™ Midi Plus™ Replacement Filters are hydrophobic filters designed to prevent overaspiration. Autoclavable filers are available in sterile and nonsterile options.
Brand: Sartorius™ LH-7129120
69.06 GBP valid until 2024-12-31
Use promo code "23285" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01260kg
Description
- Suitable only for gray-toned Midi Plus™ cordless pipetting controller
- Midi Plus™ is a lightweight controller with excellent ergonomics for dispensing 1 to 100mL
- Hydrophobic filter prevents overaspiration, which saves the pipetting controller from contamination
- Available in sterile, 0.2μm pore and nonsterile, 0.45μm pore option to match purity requirements
- Autoclavable filter can be cleaned and sterilized
Specifications
0.45 μm | |
Filter | |
Midi Plus™ (gray-toned) |
Non-sterile | |
Replacement Filter | |
5 Pack |