missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom WPA CO7500 Colorimeter with Rechargeable Battery
The Biochrom WPA CO7500B Colorimeter is compact, lightweight, portable and ergonomically designed.
Brand: Biochrom 80300044
Code : 50
Additional Details : Weight : 0.60000kg
Description
- Single beam filter based colorimeter covering 440 to 680 nm
- Rugged, portable and easy to use
- Excellent value for money and ideal for educational applications
- Absorbance, %Transmission and simple kinetic measurements
- Includes rechargeable battery
Specifications
0.3 A to 1.99 A (Absorbance), 0 to 199% T (% Transmission) | |
CE | |
Rechargeable | |
LCD | |
English, French, German, Spanish, Italian | |
40 nm | |
9 V | |
110/220 V, 50/60 Hz, 20 VA | |
60 mm | |
80°C% up to 31°C decreasing linearly to 50% at 40°C | |
CO7500B | |
10 mm | |
5°C to 35°C | |
0.6 kg |
<±0.05 A (at 1 A) | |
Semi-Micro and Macro Cuvettes or 16 mm Round Tubes | |
Diode | |
IP65 | |
Tungsten Halogen | |
Educational Colorimeter | |
440 to 680 nm | |
Ideal for Educational Applications | |
50/60 Hz | |
Rechargeable Battery | |
0 to 2 V for 0 to 2 Abs or 0 to 1.99 V for 0 to 199%T (via 2 x 4 mm sockets, ∼100 mV offset in the output voltage) RS232 | |
110/220 V, 50/60 Hz, 20 VA | |
1 Year | |
150 mm |