missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Buchner Table-Top Funnels, 24 in. (61cm) I.D.
Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel.
£2420.00 - £2695.00
Specifications
Diameter (Metric)Top | 61 cm |
---|---|
Material | Polyethylene |
Height (Metric) | 330 mm |
Product Code | Brand | Description | Height (Metric) | Diameter (Metric)Top | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Height (Metric) | Diameter (Metric)Top | Price | Quantity & Availability | |||
15912557
|
Bel-Art™
H14622-0000 |
Funnel with Coarse Porosity Fixed Plate (24in.) | 330 mm | 61 cm |
£2695.00
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
17270642
|
Bel-Art™
H14625-3524 |
Funnel with Medium Porosity Fixed Plate (24 in.) | 330 mm | 61 cm |
£2420.00
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||
Description
- Removable hose barbed connector accepts 12.7mm (1/2 in.) I.D. tube and threads into 3/4 in. NPT bung on the funnel
- Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid; HDPE, 6.4mm (1/4 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
- Fritware™ Porous Filter Plates available in two porosities (medium and coarse); medium is 45-90 microns while the coarse is 90-130 microns; use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
- Fixed or removable Perforated Filter Plates are made of 4.8mm (3/16 in.) thick HDPE with 4.8mm (3/16 in.) perforations on 11mm (7/16 in.) centers
- Perforated Filter Plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter; removable for use in precious metals recovery; use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
- Rim to Plate: 26.7cm (10.25 in.)
- Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process
Specifications
61 cm | |
Polyethylene | |
330 mm |