Learn More
Bel-Art™ SP Scienceware™ Long-Handled Dippers
Welded handles. SP Scienceware™ Long-Handled Dippers for easy sampling from tanks, vats, and lakes. These high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, “just in case.”
Brand: Bel-Art™ F36782-0116
Code : 02
Additional Details : Weight : 1.00000kg
Description
Welded handles. SP Scienceware™ Long-Handled Dippers for easy sampling from tanks, vats, and lakes. These high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, “just in case.”
- High-density polyethylene dippers will not rust or corrode
- Provide excellent chemical resistance
- Handle is welded to the rigid bowl at a 45° angle
- End of the handle has a hook for hanging
- Handle diameter: 29mm (1.13 in.)
Specifications
Dipper | |
One-Piece Handle | |
16 oz. | |
For easy sampling from tanks, vats, and lakes | |
2.9 cm | |
3.7 m |
HDPE | |
Long | |
500 mL | |
1.13 in. | |
12 ft. |