missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP31 Hi-Performance Polyester Tapes - Purple
For labelling stainless steel and smooth surfaces. Brady™ BBP31 Hi-Performance Polyester Tapes are made of B-569 polyester and are ideal for application to very smooth surfaces or rigid panels.
£119.00 - £375.00
Specifications
Description | Compatible surface: Smooth |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Purple |
Finish | Gloss |
Format | Cartridge |
Product Code | Brand | Width (English) Tape | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) Tape | Price | Quantity & Availability | |||||
11786425
|
Brady™
117971 |
1.125 in. |
£178.00
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11776425
|
Brady™
117970 |
2.25 in. |
£262.00
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11766425
|
Brady™
117969 |
4 in. |
£375.00
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
11796425
|
Brady™
117972 |
0.5 in. |
£119.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Applied to very smooth surfaces
- Ideal for mounting to rigid panels
Specifications
Compatible surface: Smooth | |
Purple | |
Cartridge | |
BBP31 Hi-Performance Polyester Tape | |
BBP30, BBP31, BBP33, BBP35, BBP37 printers | |
1 Ea. | |
-40°C to +100°C | |
0.076 mm | |
30.40 m |
Acrylic, Permanent | |
Gloss | |
Polyester (B-569) | |
Marking stainless steel pipes | |
1 | |
Brady Workstation, LabelMark, MarkWare | |
0.003 in. | |
100 ft. |