missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Pipette Tip Reload™ System

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Brand:  Thermo Scientific™ 3782-RI

Code : 03

Additional Details : Weight : 1.01700kg

 View more versions of this product

Product Code. 12338532

  • £53.40 / Pack of 768
In Stock
to see stock.
Add to basket

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use “push down” reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space
  • Compatible with SoftFit L empty racks
  • Color-coded inserts allows quick identification of tip volume
Specifications

Specifications

1000L, Non-Filtered, Non-sterile, Refill
Non-Filtered
Natural
3.39 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
Universal
Rainin LTS LiteTouch
1000 μL
Non-sterile
1000L
8.61cm
Refill
Blue
ART SoftFit L
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Product Certifications
Ofertas especiales

Ofertas especiales