Learn More
Thermo Scientific™ SoftFit-L™ Pipette Tip Reload™ System
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 3741-RI
37.86 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Code : 03
Additional Details : Weight : 1.01700kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use “push down” reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology.
- Reload towers are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space
- Compatible with SoftFit L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
1200L, Non-Filtered, Sterile, Refill | |
Non-Filtered | |
Natural | |
3.42 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
1200 μL | |
Sterile | |
1200L | |
8.67cm | |
Refill | |
Yellow | |
ART SoftFit L |