Learn More
Thermo Scientific™ ART™ Non-Filtered Gel 200 Universal-Fit Pipette Tips
For loading specific types of gels
Brand: Thermo Scientific™ 3631
212.55 GBP valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.89000kg
Description
For loading specific types of gels
Loading acrylamide or even agarose gels with standard pipet tips is an often time-consuming and frustrating process. These gel-loading tips were designed specifically for this application, for optimal results every time. Length: 83mm; Grad: 5μL.
Round Gel 200 (3621):
- For loading gels 0.6mm thick and thicker
- For agarose, 2-D, SDS-PAGE and protein electrophoresis
- For loading gels up to 0.4mm thick
- For polyacrylamide and DNA sequencing gels
Specifications
200 μL | |
Non-sterile | |
For loading specific types of gels | |
Gel Loading, Flat | |
Yes | |
Polyacrylamide | |
5μL |
Non-filtered | |
0.4mm | |
Rack | |
Universal Fit | |
ART | |
Round |